Shop All Fishing Supplies
Rapala
X-Rap® Magnum Stick 17 - HD Bonito
Mfr # XRMAGST17HDBTO
Zoro # G910917839
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rapala
- MFR # XRMAGST17HDBTO
- Zoro # G910917839
- UPC # 22677327600
- Country of Origin Estonia
- Category Fishing Supplies
Description
X-Rap Magnum Stick 17 - HD Bonito. Throw the stick out and let them fight over it. The X-Rap Magnum Stick 17 casts far and swims in wide curves, making it a natural for fast and aggressive retrieves. Once stopped, this lipless bait dives head-down with a flutter that will make any saltwater predator pounce. To make it better, the X-Rap Magnum Sticks scalloped internal reflective construction gives off a life-like flash even with the slightest motion. The lures heavy-duty construction with strong through-wire makes sure this stick wont crack on you.
Features:
Magnum Durability Through-wire Construction X-Rap Finishes Textured Translucent Body 3D Holographic Eye Saltwater Prey Patterns Long Casting Internal Holographic Foil VMC 7266 TI Inline Single Hooks
Specifications:
Body Length: 17cmRunning
Depth: Variable
Weight: 88gHook
Size: Two No. 6/0
Features:
Magnum Durability Through-wire Construction X-Rap Finishes Textured Translucent Body 3D Holographic Eye Saltwater Prey Patterns Long Casting Internal Holographic Foil VMC 7266 TI Inline Single Hooks
Specifications:
Body Length: 17cmRunning
Depth: Variable
Weight: 88gHook
Size: Two No. 6/0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS Mattock Spade Shovel, Steel, 15 in (6704)
- RAYPAK Raypak 006719F Heater Unitherm Governor Kit for 185-405 206-406207-407 (006719F)
- DB ELECTRICAL Quad View Camera Kit for Universal Products Includes 7" color monitor (560-02000)
- CATCHMASTER 72MAX Glue Board-72 units/box (72MAX)
- RAPALA X-Rap® Saltwater 4 Purple Chartreuse (SXR10PRCH)
- RAPALA X-Rap® Saltwater 5-1/2 Purple Chartreuse (SXR14PRCH)
- RAPALA X-Rap® Long Cast 5-1/2 Hot Pink UV (SXRL14HPU)
- RAPALA Small Lure Wrap *3-Pack (RLWRS)
- RAPALA X-Rap® Magnum® 15 Hot Pink UV (XRMAG15HPU)
- RAPALA X-Rap® Magnum® 30 Redhead UV (XRMAG30RHU)
- RAPALA X-Rap® Magnum Stick 17 - HD Red Head UV (XRMAGST17HDRHU)
- Rapala Fishing Supplies