Shop All Flame Resistant & Arc Flash Jackets & Coats
Ranger
Turnout Coat, Blk, XL, Nomex(R)/Stedair3000
Mfr # RNG-240D
Zoro # G0167334
product price: $1,040.99
/ea
Free Shipping & Returns
$1,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Length 29 to 35 in
- Standards NFPA 1971, Current Edition
- Material Nomex(R)/Stedair 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger
- MFR # RNG-240D
- Zoro # G0167334
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | Xl |
Length | 29 to 35 in |
Trim Width | 3 in |
Maximum Chest Size | 50 in |
Details
Item | Turnout Coat |
Color | Black |
Standards | NFPA 1971, Current Edition |
Material | Nomex(R)/Stedair 3000 |
Trim Material | Scotchlite |
Lining Material | Aralite/Nomex(R) Facecloth |
Closure Type | Zipper/Hook-and-Loop |
Trim Color | Orange |
Total Number of Pockets | 2 |
Description
Turnout Coat, Size XL, Black, Trim Color Orange, Trim Material Scotchlite, Trim Width 3 in, Fits Chest Size 50 in, Length 29 to 35 in, Material Nomex(R)/Stedair 3000, Lining Material Aralite/Nomex(R) Facecloth, Zipper/Hook-and-Loop Closure Type, Pockets (1) 8 x 3 x 2 in Radio Pocket, (1) Standard Label Pocket, 6 x 9 x 1-1/2 in Half High Bellow Pockets, Standards NFPA 1971, Current Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- FIRST AID ONLY Eye Wash Kit (7-009)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 9, EE, Pull On, 11inH, PR (SE4812)
- MECHANIX WEAR Jacket (SWJ-40-GPGY-XL)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, XL (1503JFYX)
- MCR SAFETY Flame Resistant Rain Jacket, 57" Chest (BJ238JHXL)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 3XL (1030-3X)
- ARIAT FR 1/4 Zip, Men's, XL (10022334)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, LT (101618-410 L TLL)
- Ranger Flame Resistant & Arc Flash Jackets & Coats