Shop All Automotive Lifts
Ranger
Motorcycle Lift, 1,500lb lift capacity
Mfr # RML-1500XL
Zoro # G107710526
product price: $2,325.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$2,325.99
Free 30-Day Returns
Key Features
- Type Motorcycle LiftÂ
- Lifting Capacity 1500 lbs.
- Color Grey
- Material Steel
- Lowered Height 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger
- MFR # RML-1500XL
- Zoro # G107710526
- UPC # 849672001669
- Country of Origin China
- Category Automotive Lifts
Dimensions
Lowered Height | 7.5 in |
Overall Length with Extension and Ramp | 141.8 in |
Overall Length with Ramp | 123.75 in |
Details
Type | Motorcycle Lift |
Lifting Capacity | 1500 lbs. |
Color | Grey |
Material | Steel |
Air Supply | 98 to 105 cu in |
Top Deck Full Rise | 45.3 in |
Description
The RML1500XL motorcycle lift offers an incredible 1,500lb lift capacity It boasts exceptionally large platform to handle virtually any motorcycle or ATV in its weight class
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Sweeper Brush (43905)
- A & I PRODUCTS Seat Bracket (1-LH & 1-RH) 6" x3.5" x2.5" (A-VLD1628)
- BALDWIN FILTERS By-Pass Oil Filter Base, 5-7/32x4-23/32In (OB1308)
- A & I PRODUCTS Outer Tube 59.5" x1.7" x1.7" (A-BP125081500-A)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 3500 LB SLIDING BRIDGE JACK (ATEXH-PROJACK35-FPD)
- ATLAS 10000 LB BASEPLATE 2-POST LIFT (ATEATTD-BP10000X-FPD)
- ATLAS PLATINUM 12000 LB CERTIFIED 2-POST LIFT (ATEAP-PVL12-FPD)
- INTEGRATED SUPPLY NETWORK Atlas Single-Post Lift 6000 Lb- Capacity Portable - ATEXH-PSP-6000-FPD (ATEXH-PSP-6000-FPD)
- LARIN 750 Lb. Lawn Mower Lift (LMLF-750)
- NORCO PROFESSIONAL LIFTING 15 Ton Portable Air Lift Jack (82992)
- ATLAS 8000 LB EXTRA TALL HOBBYIST 4-POST LIFT (ATEXH-PRO8000EXT-FPD)
- Ranger Automotive Lifts & Stands