Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 9"L
Mfr # RDSC-HP
Zoro # G4387126
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 9 in
- Width 3 1/2 in
- Length 9 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger Lock
- MFR # RDSC-HP
- Zoro # G4387126
- UPC # 851129003195
- Country of Origin United States
- Category Padlock Guards
Dimensions
Height | 9 in |
Width | 3 1/2 in |
Length | 9 in |
Max. Shackle Dia. (In.) | 3/8 in |
Guard Height | 9 in |
Shackle Diameter | 3/8 in |
For Maximum Shackle Diameter | 3/8 in |
Guard Width | 3 1/2 in |
Guard Length | 9 in |
Details
Item | Padlock Guard with Lock |
Material | Hardened Steel |
Color | Black |
Includes | Disc Lock with (2) Keys |
Type | Disc/Hidden Shackle Lock |
For Use With | 1 in H Shackle Padlocks |
Vertical Shackle Clearance | 1 in |
Body Color | Black |
Weather Resistant | Yes |
Padlock Guard Type | Padlock Guard with Lock |
Description
Padlock Guard with Lock, Padlock Guard with Lock, For Use With 1 in H Shackle Padlocks, For Maximum Shackle Diameter 3/8 in, 9 in, 3 1/2 in, 9 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK, Shackle Diameter 3/8 in, Vertical Shackle Clearance 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG SALES 2.5 in. Steel Zinc-Plated Door Removable Pin Hinges, 2PK (5701784)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 1 3/4 Miniature Classic Corbel in Rubberwood (p (892021RW)
- JOHNSON HARDWARE 72 In. Double Wheel Sliding Door Hardware (2200F722)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Multi Purpose Metal Access Panel, Cam Lock, White, 16"W x 16"H (TM-1616CW)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3"L (RGCJ-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGEX-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGST-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDSR-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3-5/8"L (RGJR-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGCU-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 15"L (RDPO-00)
- Ranger Lock Padlock Guards