Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 9"L
Mfr # RDSC-00
Zoro # G0645994
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 9 in
- Width 3 1/2 in
- Length 9 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ranger Lock
- MFR # RDSC-00
- Zoro # G0645994
- UPC # 851129003232
- Country of Origin United States
- Category Padlock Guards
Dimensions
Height | 9 in |
Width | 3 1/2 in |
Length | 9 in |
For Maximum Shackle Diameter | 3/8 in |
Guard Height | 9 in |
Guard Width | 3 1/2 in |
Guard Length | 9 in |
Details
Item | Hidden Shackle Padlock Guard |
Material | Hardened Steel |
Color | Black |
Type | Disc/Hidden Shackle Lock |
For Use With | 1 in H Shackle Padlocks |
Body Color | Black |
Padlock Guard Type | Hidden Shackle Padlock Guard |
Weather Resistant | Yes |
Description
Hidden Shackle Padlock Guard, Hidden Shackle Padlock Guard, For Use With 1 in H Shackle Padlocks, For Maximum Shackle Diameter 3/8 in, 9 in, 3 1/2 in, 9 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Bronze Asymmetrical Leyton Cabinet Pull (286-224SBZ)
- KWIKSET 2PK PB Entry Lockset (243T 3 CP CODE K2)
- PRIME-LINE Sliding Screen Door Keeper, Diecast, Adjustment Slots, Screws Included (2 Pack) (A 127)
- RICHELIEU HARDWARE Matte Black Contemporary Recessed Cabinet Pull (686900)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3"L (RGCJ-1L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGLB-00-USA)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 12"L (RDDC-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-1/2"L (RGRC-5L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 7"L (RGUN-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 9"L (RDSC-HP)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDIN-00)
- Ranger Lock Padlock Guards