Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 7"L
Mfr # RGUN-0L
Zoro # G3298197
original price:
$130.99
5% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 4 in
- Width 5 in
- Length 7 in
- Includes (5) Pin Tumbler with (2) Keys, 3/8 in x 2-1/2 in Hardened Steel Dual Locking Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger Lock
- MFR # RGUN-0L
- Zoro # G3298197
- UPC # 851129003294
- Country of Origin United States
- Category Padlock Guards
Dimensions
Height | 4 in |
Width | 5 in |
Length | 7 in |
Max. Shackle Dia. (In.) | 7/16 in |
For Maximum Shackle Diameter | 7/16 in |
Guard Width | 5 in |
Shackle Diameter | 7/16 in |
Guard Length | 7 in |
Guard Height | 4 in |
Details
Item | Padlock Guard with Lock |
Material | Hardened Steel |
Includes | (5) Pin Tumbler with (2) Keys, 3/8 in x 2-1/2 in Hardened Steel Dual Locking Shackle |
Type | Elongated Lock |
Color | Black |
For Use With | 1 1/4 in H to 2 1/2 in H Shackle Padlocks |
Body Color | Black |
Vertical Shackle Clearance | 2 1/2 in |
Padlock Guard Type | Padlock Guard with Lock |
Weather Resistant | Yes |
Description
Padlock Guard with Lock, Padlock Guard with Lock, For Use With 1 1/4 in H to 2 1/2 in H Shackle Padlocks, For Maximum Shackle Diameter 7/16 in, 7 in, 5 in, 4 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK, Shackle Diameter 7/16 in, Vertical Shackle Clearance 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Key Hider, Plastic, Black (25PA16)
- FROST KING White Vinyl Seal For Garage Doors 7 ft. L X 3 in. (GR7)
- EMTEK Flat Black Faceplate EMFPS19 (EMFPS19)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Hold Open Arm in Aluminum - Size 3 (TC2203-HO-AL)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 9"L (RDSC-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 10"L (RGRU-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGLB-00-USA)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGET-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDIN-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 9"L (RDSC-HP)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGET-0L)
- Ranger Lock Padlock Guards