Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 7"L
Mfr # RGUN-00
Zoro # G2559916
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 4 in
- Width 5 in
- Length 7 in
- Max. Shackle Dia. (In.) 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger Lock
- MFR # RGUN-00
- Zoro # G2559916
- UPC # 851129003386
- Country of Origin United States
- Category Padlock Guards
Dimensions
Height | 4 in |
Width | 5 in |
Length | 7 in |
Max. Shackle Dia. (In.) | 7/16 in |
Guard Height | 4 in |
Guard Width | 5 in |
For Maximum Shackle Diameter | 7/16 in |
Guard Length | 7 in |
Details
Item | Standard & Long Shackle Padlock Guard |
Material | Hardened Steel |
Color | Black |
Type | Elongated Lock |
For Use With | 1 1/4 in H to 2 1/2 in H Shackle Padlocks |
Weather Resistant | Yes |
Body Color | Black |
Padlock Guard Type | Standard and Long Shackle Padlock Guard |
Description
Standard & Long Shackle Padlock Guard, Standard and Long Shackle Padlock Guard, For Use With 1 1/4 in H to 2 1/2 in H Shackle Padlocks, For Maximum Shackle Diameter 7/16 in, 7 in, 5 in, 4 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Bar Pulls 3 in 76 mm Center-to-Center Polished Nickel Cabinet Pull, 10PK (10BX40515PN)
- PAWLING Corner Guard, Polycarbonate, clear, 48"H x 2-1/2"W (CGT-18-4-132)
- ZORO SELECT Corner Brace, Zinc, 1/2 W x 3/4 In L (1WDD4)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Aluminum (SC91A RWPA AL)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGST-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5"L (RGSE-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGCS-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 10"L (RGRU-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 7"L (RGUN-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGCS-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGET-0L)
- Ranger Lock Padlock Guards