Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 5-1/4"L
Mfr # RGCS-0L
Zoro # G4387171
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 4 1/2 in
- Width 2 1/2 in
- Length 5 1/4 in
- Includes (2) keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger Lock
- MFR # RGCS-0L
- Zoro # G4387171
- UPC # 851129003263
- Country of Origin Multiple
- Category Padlock Guards
Dimensions
Height | 4 1/2 in |
Width | 2 1/2 in |
Length | 5 1/4 in |
Max. Shackle Dia. (In.) | 3/8 in |
For Maximum Shackle Diameter | 3/8 in |
Shackle Diameter | 3/8 in |
Guard Height | 4 1/2 in |
Guard Length | 5 1/4 in |
Guard Width | 2 1/2 in |
Details
Item | Padlock Guard with Lock |
Material | Hardened Steel |
Includes | (2) keys |
Color | Black |
Type | Chain/Cable Lock |
For Use With | 1 1/4 in H to 2 1/2 in H Shackle Padlocks |
Padlock Guard Type | Padlock Guard with Lock |
Weather Resistant | Yes |
Vertical Shackle Clearance | 2 1/2 in |
Body Color | Black |
Description
Padlock Guard with Lock, Padlock Guard with Lock, For Use With 1 1/4 in H to 2 1/2 in H Shackle Padlocks, For Maximum Shackle Diameter 3/8 in, 5 1/4 in, 2 1/2 in, 4 1/2 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK, Shackle Diameter 3/8 in, Vertical Shackle Clearance 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPG26D)
- DON-JO Flip Guard Angle Plate (AP34605)
- BLUM 95 Degree Soft-closing Screw On Overlay Thick Door Hinge (71B9550)
- VON DUPRIN Cup 968201 (968201)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDSR-HP)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 9"L (RDSC-HP)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 9"L (RDSC-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGET-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDSR-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3"L (RGCJ-00)
- RANGER LOCK Padlock Guard, Aluminum, Blk, 3/4"L (RGDS-00)
- Ranger Lock Padlock Guards