Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 5-1/4"L
Mfr # RGCS-00
Zoro # G3272647
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 4 1/2 in
- Width 2 1/2 in
- Length 5 1/4 in
- Type Chain/Cable Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger Lock
- MFR # RGCS-00
- Zoro # G3272647
- UPC # 851129003010
- Country of Origin Multiple
- Category Padlock Guards
Dimensions
Height | 4 1/2 in |
Width | 2 1/2 in |
Length | 5 1/4 in |
Max. Shackle Dia. (In.) | 3/8 in |
Guard Length | 5 1/4 in |
Guard Width | 2 1/2 in |
For Maximum Shackle Diameter | 3/8 in |
Guard Height | 4 1/2 in |
Details
Item | Standard & Long Shackle Padlock Guard |
Material | Hardened Steel |
Type | Chain/Cable Lock |
Color | Black |
For Use With | 1 1/4 in H to 2 1/2 in H Shackle Padlocks |
Body Color | Black |
Padlock Guard Type | Standard and Long Shackle Padlock Guard |
Weather Resistant | Yes |
Description
Standard & Long Shackle Padlock Guard, Standard and Long Shackle Padlock Guard, For Use With 1 1/4 in H to 2 1/2 in H Shackle Padlocks, For Maximum Shackle Diameter 3/8 in, 5 1/4 in, 2 1/2 in, 4 1/2 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 5-1/2" Wx7/8"Dx5-1/2"H Rubberwood Traditional Rosette (ROS6-RW)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" LH Prehung Door w/Black Hinges (2268MHCCOLLH1D4916)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- HANGMAN Heavy Duty Hangman Mirror and Picture Hanging Brackets 30" w/ Level and WallDogs, Holds 300 lbs. (HM-30D)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3"L (RGCJ-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGST-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGET-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGEX-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5"L (RGSE-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGCU-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 9"L (RDSC-00)
- Ranger Lock Padlock Guards