Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 4"L
Mfr # RGLB-1L-USA
Zoro # G4155201
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 6 in
- Width 3 1/2 in
- Length 4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ranger Lock
- MFR # RGLB-1L-USA
- Zoro # G4155201
- Country of Origin United States
- Category Padlock Guards
Dimensions
Height | 6 in |
Width | 3 1/2 in |
Length | 4 in |
Max. Shackle Dia. (In.) | 7/16 in |
Shackle Diameter | 7/16 in |
Guard Length | 4 in |
Guard Height | 6 in |
Guard Width | 3 1/2 in |
For Maximum Shackle Diameter | 7/16 in |
Details
Item | Padlock Guard with Lock |
Material | Hardened Steel |
Color | Black |
For Use With | 1 1/4 in H to 2 1/2 in H Shackle Padlocks |
Includes | 1 in Padlock |
Type | Standard Lock |
Body Color | Black |
Padlock Guard Type | Padlock Guard with Lock |
Weather Resistant | Yes |
Vertical Shackle Clearance | 2 1/2 in |
Description
Padlock Guard with Lock, Padlock Guard with Lock, For Use With 1 1/4 in H to 2 1/2 in H Shackle Padlocks, For Maximum Shackle Diameter 7/16 in, 4 in, 3 1/2 in, 6 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK, Shackle Diameter 7/16 in, Vertical Shackle Clearance 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Solid Brass with Classic Bronze Finish, Pocket Door Privacy Lock (U 9907)
- MSI Coal Canyon Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0054-SAM)
- KEYLESS FACTORY KeylessFactory: Toyota 3 Button Remote BAB237131-056 (R-TOY-BAB)
- EKENA MILLWORK 48H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Birch contains 42 Slats (SWW84X48X0250BI)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGLB-00-USA)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGCU-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDSR-HP)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGCS-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGCS-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3-5/8"L (RGJR-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGEX-00)
- Ranger Lock Padlock Guards