Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 4"L
Mfr # RGEX-00
Zoro # G2061954
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 3 1/2 in
- Width 4 1/2 in
- Length 4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ranger Lock
- MFR # RGEX-00
- Zoro # G2061954
- Country of Origin Multiple
- Category Padlock Guards
Dimensions
Height | 3 1/2 in |
Width | 4 1/2 in |
Length | 4 in |
Max. Shackle Dia. (In.) | 7/16 in |
Guard Width | 4 1/2 in |
For Maximum Shackle Diameter | 7/16 in |
Guard Length | 4 in |
Guard Height | 3 1/2 in |
Details
Item | Standard & Long Shackle Padlock Guard |
Material | Hardened Steel |
Color | Black |
For Use With | 1 1/4 in H to 2 1/2 in H Shackle Padlocks |
Type | Elongated Lock |
Padlock Guard Type | Standard and Long Shackle Padlock Guard |
Weather Resistant | Yes |
Body Color | Black |
Description
Standard & Long Shackle Padlock Guard, Standard and Long Shackle Padlock Guard, For Use With 1 1/4 in H to 2 1/2 in H Shackle Padlocks, For Maximum Shackle Diameter 7/16 in, 4 in, 4 1/2 in, 3 1/2 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-2E)
- MIDWEST FASTENER 10" Right Hand Support Hinges 2PK (37267)
- ZORO SELECT Brown Viton O-Ring, Dash 006, PK100 (ZUSAVB75006)
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 16"W x 22"H (GVPRT16X2203SF)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3-5/8"L (RGJR-5L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGET-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3-5/8"L (RGJR-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDSR-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 10"L (RGRU-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGLB-00-USA)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGCS-0L)
- Ranger Lock Padlock Guards