Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 3"L
Mfr # RGCJ-1L
Zoro # G4387196
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 4 in
- Width 1 1/16 in
- Length 3 in
- Max. Shackle Dia. (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger Lock
- MFR # RGCJ-1L
- Zoro # G4387196
- UPC # 851129003256
- Country of Origin Multiple
- Category Padlock Guards
Dimensions
Height | 4 in |
Width | 1 1/16 in |
Length | 3 in |
Max. Shackle Dia. (In.) | 3/8 in |
Guard Length | 3 in |
Guard Width | 1 1/16 in |
Shackle Diameter | 3/8 in |
For Maximum Shackle Diameter | 3/8 in |
Guard Height | 4 in |
Details
Item | Padlock Guard with Lock |
Material | Hardened Steel |
Includes | 1 in Padlock with (2) Keys |
For Use With | 1 in H Shackle Padlocks |
Color | Black |
Type | Chain/Cable Lock |
Vertical Shackle Clearance | 1 in |
Padlock Guard Type | Padlock Guard with Lock |
Weather Resistant | Yes |
Body Color | Black |
Description
Padlock Guard with Lock, Padlock Guard with Lock, For Use With 1 in H Shackle Padlocks, For Maximum Shackle Diameter 3/8 in, 3 in, 1 1/16 in, 4 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK, Shackle Diameter 3/8 in, Vertical Shackle Clearance 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO-D Series Die Spring, PK2 (304812D)
- NATIONAL HARDWARE Door Spring Dr/Gate 1X16In Stl (N176-271)
- DELTANA Bright Brass Square Hinge (S35U3-R)
- ESSEX Proximity Card Reader, Globe Design, Genuine HID Technology (PRX-2)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 9"L (RDSC-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 12"L (RDDC-HP)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 7"L (RGUN-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 9"L (RDSC-HP)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 12"L (RDDC-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 10"L (RGRU-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-1/2"L (RGRC-5L)
- Ranger Lock Padlock Guards