Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 3-5/8"L
Mfr # RGJR-00
Zoro # G1285602
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 2 1/8 in
- Width 2 1/2 in
- Length 3 5/8 in
- For Use With 1 in H Shackle Padlocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger Lock
- MFR # RGJR-00
- Zoro # G1285602
- Country of Origin Multiple
- Category Padlock Guards
Dimensions
Height | 2 1/8 in |
Width | 2 1/2 in |
Length | 3 5/8 in |
Max. Shackle Dia. (In.) | 5/16 in |
Guard Height | 2 1/8 in |
For Maximum Shackle Diameter | 5/16 in |
Guard Length | 3 5/8 in |
Guard Width | 2 1/2 in |
Details
Item | Standard & Long Shackle Padlock Guard |
Material | Hardened Steel |
For Use With | 1 in H Shackle Padlocks |
Type | Standard Lock |
Color | Black |
Weather Resistant | Yes |
Padlock Guard Type | Standard and Long Shackle Padlock Guard |
Body Color | Black |
Description
Standard & Long Shackle Padlock Guard, Standard and Long Shackle Padlock Guard, For Use With 1 in H Shackle Padlocks, For Maximum Shackle Diameter 5/16 in, 3 5/8 in, 2 1/2 in, 2 1/8 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Door Cord/Wire Transfer (4612-2)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/4-10, 3in Base (SSW-4-316)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-96BG)
- RCI RCI 7 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (7108-05D 32D)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDIN-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDSR-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5"L (RGSE-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 7"L (RGUN-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGST-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGCS-0L)
- RANGER LOCK Padlock Guard, Aluminum, Blk, 3/4"L (RGDS-00)
- Ranger Lock Padlock Guards