Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 2"L
Mfr # RDSR-00
Zoro # G0708452
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 4 in
- Width 4 in
- Length 2 in
- Type Disc/Hidden Shackle Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger Lock
- MFR # RDSR-00
- Zoro # G0708452
- UPC # 851129003164
- Country of Origin United States
- Category Padlock Guards
Dimensions
Height | 4 in |
Width | 4 in |
Length | 2 in |
Guard Height | 4 in |
Guard Length | 2 in |
For Maximum Shackle Diameter | 3/8 in |
Guard Width | 4 in |
Details
Item | Hidden Shackle Padlock Guard |
Material | Hardened Steel |
Type | Disc/Hidden Shackle Lock |
Color | Black |
For Use With | 1 in H Shackle Padlocks |
Padlock Guard Type | Hidden Shackle Padlock Guard |
Weather Resistant | Yes |
Body Color | Black |
Description
Hidden Shackle Padlock Guard, Hidden Shackle Padlock Guard, For Use With 1 in H Shackle Padlocks, For Maximum Shackle Diameter 3/8 in, 2 in, 4 in, 4 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB2)
- NATIONAL GUARD Double Door Weatherstrip, 8 ft (139SP-8)
- FROST KING 5/8"W x 3/16"H x 17'L, Felt Weatherseal, Gray (S258/17H)
- ZORO SELECT 1 1/2 in W x 96 in H Dull Aluminum Continuous Hinge (1JER7)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-1/2"L (RGRC-5L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-1/2"L (RGRC-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGCU-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3"L (RGCJ-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 7"L (RGUN-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGLB-00-USA)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3-5/8"L (RGJR-00)
- Ranger Lock Padlock Guards