Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 2-3/4"L
Mfr # RGST-1L
Zoro # G4387092
original price:
$151.67
49% off
new price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 3 1/2 in
- Width 2 1/4 in
- Length 2 3/4 in
- Type Standard Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger Lock
- MFR # RGST-1L
- Zoro # G4387092
- UPC # 851129003287
- Country of Origin Multiple
- Category Padlock Guards
Dimensions
Height | 3 1/2 in |
Width | 2 1/4 in |
Length | 2 3/4 in |
Max. Shackle Dia. (In.) | 3/8 in |
For Maximum Shackle Diameter | 3/8 in |
Guard Width | 2 1/4 in |
Guard Length | 2 3/4 in |
Guard Height | 3 1/2 in |
Shackle Diameter | 3/8 in |
Details
Item | Padlock Guard with Lock |
Material | Hardened Steel |
Type | Standard Lock |
Color | Black |
Includes | 1 in Padlock with (2) Keys, Lockbox |
For Use With | 1 in H Shackle Padlocks |
Vertical Shackle Clearance | 1 in |
Weather Resistant | Yes |
Padlock Guard Type | Padlock Guard with Lock |
Body Color | Black |
Description
Padlock Guard with Lock, Padlock Guard with Lock, For Use With 1 in H Shackle Padlocks, For Maximum Shackle Diameter 3/8 in, 2 3/4 in, 2 1/4 in, 3 1/2 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK, Shackle Diameter 3/8 in, Vertical Shackle Clearance 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X03900RD (LL1S12X03900RD)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Depth (In.): 60 in (SLAL-75-BP-60)
- PRIME-LINE Round Bend Screw Hooks 5/16in X 4-1/2in Zinc Plated Steel 10PK (9068625)
- DALTILE Daltile Bellant Cafe 18 in. x 18 in. Glue Down Luxury Vinyl Flooring, 16PK (BL361818GD1P)
- RANGER LOCK Padlock Guard, Aluminum, Blk, 3/4"L (RGDS-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5"L (RGSE-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGCU-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 12"L (RDDC-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGCS-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGCS-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 15"L (RDPO-00)
- Ranger Lock Padlock Guards