Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 2-3/4"L
Mfr # RGCU-1L
Zoro # G4387101
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 3 1/2 in
- Width 2 1/4 in
- Length 2 3/4 in
- Max. Shackle Dia. (In.) 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ranger Lock
- MFR # RGCU-1L
- Zoro # G4387101
- UPC # 851129003270
- Country of Origin United States
- Category Padlock Guards
Dimensions
Height | 3 1/2 in |
Width | 2 1/4 in |
Length | 2 3/4 in |
Max. Shackle Dia. (In.) | 7/16 in |
Guard Width | 2 1/4 in |
Guard Length | 2 3/4 in |
For Maximum Shackle Diameter | 7/16 in |
Guard Height | 3 1/2 in |
Shackle Diameter | 7/16 in |
Details
Item | Padlock Guard with Lock |
Material | Hardened Steel |
Color | Black |
Includes | 1 in Padlock with (2) Keys, Lockbox |
Type | Standard Lock |
For Use With | 1 in H Shackle Padlocks |
Padlock Guard Type | Padlock Guard with Lock |
Weather Resistant | Yes |
Vertical Shackle Clearance | 1 in |
Body Color | Black |
Description
Padlock Guard with Lock, Padlock Guard with Lock, For Use With 1 in H Shackle Padlocks, For Maximum Shackle Diameter 7/16 in, 2 3/4 in, 2 1/4 in, 3 1/2 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK, Shackle Diameter 7/16 in, Vertical Shackle Clearance 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Diecast Black Finish, Flush Sliding Patio Door Handle with Wood Pull, Croft (Single Pack) (C 1130)
- NATIONAL GUARD Wired Glass, Ceramic Glass (L-PYRAN-PLATINUMF-11x11)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 20"W x 40"H (GVPVE20X4002SF)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312KALH)
- RANGER LOCK Padlock Guard, Aluminum, Blk, 3/4"L (RGDS-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 15"L (RDPO-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 7"L (RGUN-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 10"L (RGRU-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-1/2"L (RGRC-5L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGST-1L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGCS-0L)
- Ranger Lock Padlock Guards