Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 2-1/2"L
Mfr # RGRC-00
Zoro # G0442513
original price:
$28.85
5% off
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 1 3/4 in
- Width 4 in
- Length 2 1/2 in
- For Use With 1 in H Shackle Padlocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ranger Lock
- MFR # RGRC-00
- Zoro # G0442513
- UPC # 851129003072
- Country of Origin Multiple
- Category Padlock Guards
Dimensions
Height | 1 3/4 in |
Width | 4 in |
Length | 2 1/2 in |
Max. Shackle Dia. (In.) | 5/16 in |
Guard Width | 4 in |
For Maximum Shackle Diameter | 5/16 in |
Guard Height | 1 3/4 in |
Guard Length | 2 1/2 in |
Details
Item | Standard & Long Shackle Padlock Guard |
Material | Hardened Steel |
For Use With | 1 in H Shackle Padlocks |
Color | Black |
Type | Standard Lock |
Weather Resistant | Yes |
Body Color | Black |
Padlock Guard Type | Standard and Long Shackle Padlock Guard |
Description
Standard & Long Shackle Padlock Guard, Standard and Long Shackle Padlock Guard, For Use With 1 in H Shackle Padlocks, For Maximum Shackle Diameter 5/16 in, 2 1/2 in, 4 in, 1 3/4 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 622 CEN)
- BIG FOOT No-Slip Doorstop, Rubber, 2-1/4"x4-3/4"x1-1/4", Gray (MAS00941)
- ZORO SELECT O-Ring, Buna N, Dash 107, 7/32, 0.412, PK50 (U38801.009.0021)
- LCN 6030 Series Concealed Closers Arm Interior and Exterior Matte Silver (6030-3077T AL)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 15"L (RDPO-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 12"L (RDDC-HP)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-1/2"L (RGRC-5L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 7"L (RGUN-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGLB-00-USA)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 10"L (RGRU-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5"L (RGSE-0L)
- Ranger Lock Padlock Guards