Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 15"L
Mfr # RDPO-HP
Zoro # G4387135
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 9 in
- Width 4 in
- Length 15 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger Lock
- MFR # RDPO-HP
- Zoro # G4387135
- UPC # 851129003188
- Country of Origin United States
- Category Padlock Guards
Dimensions
Height | 9 in |
Width | 4 in |
Length | 15 in |
Max. Shackle Dia. (In.) | 3/8 in |
Guard Width | 4 in |
Guard Height | 9 in |
For Maximum Shackle Diameter | 3/8 in |
Guard Length | 15 in |
Shackle Diameter | 3/8 in |
Details
Item | Padlock Guard with Lock |
Material | Hardened Steel |
Color | Black |
Includes | Disc Lock with (2) Keys |
Type | Disc/Hidden Shackle Lock |
For Use With | 1 in H Shackle Padlocks |
Weather Resistant | Yes |
Padlock Guard Type | Padlock Guard with Lock |
Body Color | Black |
Vertical Shackle Clearance | 1 in |
Description
Padlock Guard with Lock, Padlock Guard with Lock, For Use With 1 in H Shackle Padlocks, For Maximum Shackle Diameter 3/8 in, 15 in, 4 in, 9 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK, Shackle Diameter 3/8 in, Vertical Shackle Clearance 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (242MB)
- HIGH & MIGHTY Hillman Picture Hanger 20 lb 5 pk, 4PK (515313)
- ZORO SELECT O-Ring, Dash 031, Buna N, 0.07 In., PK50 (1RHD2)
- RICHELIEU 1 14inch 32 mm BacktoBack Glass Door Knob, Brushed Nickel (8710R3230195)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 7"L (RGUN-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-1/2"L (RGRC-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGET-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDSR-HP)
- RANGER LOCK Padlock Guard, Aluminum, Blk, 3/4"L (RGDS-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 12"L (RDDC-HP)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-1/2"L (RGRC-5L)
- Ranger Lock Padlock Guards