Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 12"L
Mfr # RDDC-HP
Zoro # G4387144
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 5 1/2 in
- Width 3 1/2 in
- Length 12 in
- Type Disc/Hidden Shackle Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger Lock
- MFR # RDDC-HP
- Zoro # G4387144
- Country of Origin United States
- Category Padlock Guards
Dimensions
Height | 5 1/2 in |
Width | 3 1/2 in |
Length | 12 in |
Max. Shackle Dia. (In.) | 3/8 in |
Guard Height | 5 1/2 in |
Guard Length | 12 in |
For Maximum Shackle Diameter | 3/8 in |
Shackle Diameter | 3/8 in |
Guard Width | 3 1/2 in |
Details
Item | Padlock Guard with Lock |
Material | Hardened Steel |
Type | Disc/Hidden Shackle Lock |
Includes | Disc Lock with (2) Keys |
Color | Black |
For Use With | 1 in H Shackle Padlocks |
Padlock Guard Type | Padlock Guard with Lock |
Weather Resistant | Yes |
Vertical Shackle Clearance | 1 in |
Body Color | Black |
Description
Padlock Guard with Lock, Padlock Guard with Lock, For Use With 1 in H Shackle Padlocks, For Maximum Shackle Diameter 3/8 in, 12 in, 3 1/2 in, 5 1/2 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK, Shackle Diameter 3/8 in, Vertical Shackle Clearance 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 1.25, SS, Belleville, PK10 (B2500120S)
- APC APC O-184 152127 Pacfab O-Ring; 18 in. (APCO2040)
- RANDALL 4' Brown Aluminum Brush Door Sweep For Gap Up To 2" (4 FT BS-330-BR)
- KEYLESS FACTORY KeylessFactory:2011-2019 Dodge Chrysler Jeep / 5-Button Smart Key SHELL (SKS-CHY-1446-5) (SKS-CHY-1446-5)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGEX-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 12"L (RDDC-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 10"L (RGRU-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 9"L (RDSC-HP)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-1/2"L (RGRC-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3-5/8"L (RGJR-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGET-00)
- Ranger Lock Padlock Guards