Shop All Padlock Guards
Ranger Lock
Padlock Guard, Hardened Steel, Blk, 10"L
Mfr # RGRU-0L
Zoro # G4387153
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Height 5 in
- Width 3 1/2 in
- Length 10 in
- Type Roll-Up Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ranger Lock
- MFR # RGRU-0L
- Zoro # G4387153
- UPC # 851129003089
- Country of Origin United States
- Category Padlock Guards
Dimensions
Height | 5 in |
Width | 3 1/2 in |
Length | 10 in |
Max. Shackle Dia. (In.) | 3/8 in |
Shackle Diameter | 3/8 in |
Guard Width | 3 1/2 in |
Guard Length | 10 in |
For Maximum Shackle Diameter | 3/8 in |
Guard Height | 5 in |
Details
Item | Padlock Guard with Lock |
Material | Hardened Steel |
Type | Roll-Up Lock |
For Use With | 1 1/4 in H to 2 1/2 in H Shackle Padlocks |
Color | Black |
Includes | 2 in Padlock with (2) Keys, Lockbox |
Padlock Guard Type | Padlock Guard with Lock |
Vertical Shackle Clearance | 2 1/2 in |
Body Color | Black |
Weather Resistant | Yes |
Description
Padlock Guard with Lock, Padlock Guard with Lock, For Use With 1 1/4 in H to 2 1/2 in H Shackle Padlocks, For Maximum Shackle Diameter 3/8 in, 10 in, 3 1/2 in, 5 in, Hardened Steel, Body Color Black, Weather Resistant Yes, Guard Brand RANGER LOCK, Shackle Diameter 3/8 in, Vertical Shackle Clearance 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Cam B520378 (B520378)
- YALE Heavy Duty Lever Lockset, Right Angle (AU5402LN X 626)
- PRIME-LINE Screen Door Hinge, 1/8 in. Offset Center Leaf, Florida Brown Finish Single Pack (K 5153)
- STOCKCAP FC Flange Covers-FC-100-0.040-709-19-YELLOW, 10PK (481366)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGLB-00-USA)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 15"L (RDPO-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 9"L (RDSC-HP)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDSR-00)
- RANGER LOCK Padlock Guard, Aluminum, Blk, 3/4"L (RGDS-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3"L (RGCJ-1L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 12"L (RDDC-00)
- Ranger Lock Padlock Guards