Shop All Automotive Stands
Ranger
HeavyDuty Jack Stands, 3 Ton
Mfr # RJS-3T
Zoro # G507710522
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Height Min. (In.) 11.5"
- Width 7 in
- Material Steel
- Capacity 6000 lb
- Length 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger
- MFR # RJS-3T
- Zoro # G507710522
- UPC # 849672003007
- Country of Origin China
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 11.5" |
Width | 7 in |
Length | 7.5 in |
Maximum Height | 17 in |
Details
Item | Jack Stand |
Material | Steel |
Capacity | 6000 lb |
Description
When used together, these heavyduty jack stands will safely support up to 3 tons The rugged ratchet ladder audibly snaps into a secure hold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotating Disc (H050028-001)
- GROTE Metri Pack 280 Tab, For 84-2075, PK5 (84-2076)
- TEKONSHA Tekonsha 3015-P Trailer Brake Control Wiring Harness - 2 Plugs, GM (3015-P)
- SEA-DOG Motor Well Boot - 5-1/2" (521655-1)
- RANGER 1-Ton High Stand - high-reach (5150183)
- RANGER 2-Ton Tripod Stand (5150125)
- RANGER 6Ton Jack Stands, PK 2 (RJS-6T)
- OTC 1,500 Lb Cap Underhoist Auxiliary Stand (OTCUH15)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (55060)
- OEMTOOLS 3 Ton Jack Stand (Pair) (24852)
- ESCO/EQUIPMENT SUPPLY CO Jack Stands (10436)
- Ranger Automotive Lifts & Stands