Shop All Floor Jacks
Ranger
Floor Jack, 60,000lb lifting capacity, Pneumatic
Mfr # RBJ-30TL
Zoro # G307710531
product price: $1,324.99
/ea
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5 in
- Lifting Capacity 60,000 lbs.
- Length 22.5 in
- Material Steel
- Raised Height 6 in to 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger
- MFR # RBJ-30TL
- Zoro # G307710531
- UPC # 849672005056
- Country of Origin China
- Category Floor Jacks
Dimensions
Width | 12.5 in |
Length | 22.5 in |
Raised Height | 6 in to 12 in |
Lowered Height | 6.5 in |
Details
Lifting Capacity | 60,000 lbs. |
Item | Floor Jack |
Material | Steel |
Handle Type | T-Handle |
2nd Stage Lifting Capacity | 30,000 lb |
Description
The Ranger RBJ30TL rules the garage with its mighty 60,000lb lifting capacity Simply hook it up to a shop air line and experience total ease of use and incredible safety when lifting fiveaxle semis and other heavyduty equipment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM Fuel Pump Strainer (Set of 3) HFP-S2-3 (HFP-S2-3)
- MOTORCRAFT 06-11 LINCOLN TOWN CAR/07-10 CROWN VIC (FG1114)
- A & I PRODUCTS Shaft, PTO (540 RPM) 10" x3" x3" (A-47130743)
- DONALDSON Head Assembly, Hmk04 Duramax, P166086 (P166086)
- RANGER 1.5 Ton Aluminum Racing Floor Jack (RFJ-3000AL)
- RANGER 1.5 Ton SuperLong Floor Jack (RFJ-3000LPF)
- RANGER 3Ton Low Rider Floor Jack, 3 Ton, 21 Lift Height (RFJ-6HD)
- RANGER 2Ton Aluminum Racing Floor Jack (RFJ-4000AL)
- RANGER SuperDuty Garage Floor Jack, 25 Ton (RFJ-5000HD)
- RANGER 3-Ton Floor Jack / Quick-Pump (5150418)
- TIGER BRAND JACK POST 15GA 12""-15""H (J-S-15)
- Ranger Floor Jacks