Shop All Accessories
This Product is Discontinued
Ranger By Honeywell
Wader Suspenders, 2 In, Brown (Discontinued)
Mfr # 20000
Zoro # G1636406
This Product is Discontinued
Key Features
- Color Brown
- Material Nylon
- Size Universal
- Length Adjustable
- For Use With RANGER A2070, Button Style Chest Waders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger By Honeywell
- MFR # 20000
- Zoro # G1636406
- Country of Origin China
- Category Accessories
Dimensions
Size | Universal |
Length | Adjustable |
Width | 2 in |
Details
Item | Chest Wader Suspenders |
Color | Brown |
Material | Nylon |
For Use With | RANGER A2070, Button Style Chest Waders |
Design | H-Back |
Gender | Men's |
Description
Chest Wader Suspenders, Length Adjustable, Width 2 in, H-Back Design, Brown, Nylon, For Use With RANGER A2070, Button Style Chest Waders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.