Shop All Overboots and Overshoes
Ranger By Honeywell
Sv, X, 18 Cr So, Yellow, M 12, PR
Mfr # A380
Zoro # G2340060
original price:
$44.55
9% off
new price: $40.15
/pr
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Rubber, Fabric
- Gender Men's
- Waterproof Yes
- Closure Type Adjustable Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger By Honeywell
- MFR # A380
- Zoro # G2340060
- UPC # 086189040129
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 12 |
Height | 16" |
Details
Color | Yellow |
Material | Rubber, Fabric |
Gender | Men's |
Waterproof | Yes |
Closure Type | Adjustable Strap |
Item | Sv,X,18 Cr So,Yellow,M 12 |
Footwear Sole Pattern | Cross Rib pattern |
Footwear Construction Type | Hand-layered |
Description
Sv,X,18 Cr So,Yellow,M 12, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (20GY90)
- CONDOR Double Stripe, Class2 Orange/Red, XL (53YL27)
- CONDOR High Visibility Vest, Orange/Red, M (53YP35)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (WFG2-03-M)
- RANGER BY HONEYWELL Overboot, Men, 11, 5-Buckle, Blk, Rubber, PR (T369/11)
- RANGER BY HONEYWELL Overshoes, Mens, 8, 2-Buckle, Blk, Rubber, PR (T469/8)
- RANGER BY HONEYWELL Overboots, Mens, 9, 5-Buckle, Blk, Rubber, PR (T369/9)
- RANGER BY HONEYWELL Overshoes, Men, 10, 2-Buckle, Blk, Rubber, PR (T469/10)
- RANGER BY HONEYWELL Overboot, Men, 14, 5-Buckle, Blk, Rubber, PR (T369/14)
- RANGER BY HONEYWELL Overboot, Men, 12, 5-Buckle, Blk, Rubber, PR (T369/12)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, S, PR (TTCOMPS)
- Ranger By Honeywell Foot Protection