Shop All Steel Toe Boots
This Product is Discontinued
Ranger By Honeywell
Size 11 Men's 8 in Work Boot Steel Work Boot, Black (Discontinued)
Mfr # A422/11
Zoro # G4502452
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Size 11
- Width B
- Upper Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger By Honeywell
- MFR # A422/11
- Zoro # G4502452
- UPC # 086189041454
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | B |
Height | 10 in |
Footwear Width | B |
Footwear Size | 11 |
Overall Height | 10 in |
Size (PRINT) | 11 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Black, Width B, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Bar Grip Outsole and Heel, Removable 3/4 In. Foam Liner with Thermolite Insole, Built-in Double Insulating Foam and 3/8 In. Felt Midsole, Steel Shank, Electrical Hazard Rated No, Conductive Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.