Shop All Overboots and Overshoes
Ranger By Honeywell
Overshoes, Men, 15, 2-Buckle, Blk, Rubber, PR
Mfr # T469/15
Zoro # G0493972
original price:
$42.75
11% off
new price: $37.79
/pr
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Material Natural Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger By Honeywell
- MFR # T469/15
- Zoro # G0493972
- UPC # 086189340168
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 15 |
Height | 5" |
Fits Shoe Size | 15 |
Boot Height | 5 in |
Footwear Width | D |
Fits Footwear Size | 15 |
Description
Overshoe, Ankle, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Red, Fits Shoe Size 15, Style Number T469, Boot Height 5 in, Men's, Metatarsal Guard No, Size 15, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X50'RD)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 11, PR (CLASS 00 Y 11)
- BRADY Pipe Marker, Condenser Water Return, 1 In. (20421)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100538)
- RANGER BY HONEYWELL Overshoes, Men, 10, 2-Buckle, Blk, Rubber, PR (T469/10)
- RANGER BY HONEYWELL Overshoes, Men, 12, 2-Buckle, Blk, Rubber, PR (T469/12)
- RANGER BY HONEYWELL Overshoes, Mens, 9, 2-Buckle, Blk, Rubber, PR (T469/09)
- RANGER BY HONEYWELL Overboot, Men, 14, 5-Buckle, Blk, Rubber, PR (T369/14)
- RANGER BY HONEYWELL Overboot, Men, 13, 5-Buckle, Blk, Rubber, PR (T369/13)
- RANGER BY HONEYWELL Overboots, Mens, 9, 5-Buckle, Blk, Rubber, PR (T369/9)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1207)
- Ranger By Honeywell Foot Protection