Shop All Overboots and Overshoes
Ranger By Honeywell
Overshoes, Men, 13, 2-Buckle, Blk, Rubber, PR
Mfr # T469/13
Zoro # G2585335
original price:
$45.79
new price: $45.59
/pr
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Material Natural Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger By Honeywell
- MFR # T469/13
- Zoro # G2585335
- UPC # 086189340137
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 13 |
Height | 5" |
Fits Shoe Size | 13 |
Boot Height | 5 in |
Footwear Width | D |
Fits Footwear Size | 13 |
Description
Overshoe, Ankle, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Red, Fits Shoe Size 13, Style Number T469, Boot Height 5 in, Men's, Metatarsal Guard No, Size 13, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Die Cut Apron, Blue, 45 In. L, PK50 (46420)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465M88 (465M88)
- SAFEWAZE 60' CABLE HLL: NO ANCHOR (019-8017)
- 3M E-A-R Tri-Flange(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Clear, 50 PK (393-2011-50)
- RANGER BY HONEYWELL Overshoes, Mens, 8, 2-Buckle, Blk, Rubber, PR (T469/8)
- RANGER BY HONEYWELL Overshoes, Men, 11, 2-Buckle, Blk, Rubber, PR (T469/11)
- RANGER BY HONEYWELL Overshoes, Men, 14, 2-Buckle, Blk, Rubber, PR (T469/14)
- RANGER BY HONEYWELL Overboot, Men, 11, 5-Buckle, Blk, Rubber, PR (T369/11)
- RANGER BY HONEYWELL Overshoes, Men, 16, 2-Buckle, Blk, Rubber, PR (T469/16)
- RANGER BY HONEYWELL Overshoes, Mens, 9, 2-Buckle, Blk, Rubber, PR (T469/09)
- ISA Overshoes, 2XL, Red, Resists Bioburden, PR (SRLF100XXL-GR)
- Ranger By Honeywell Overboots and Overshoes