Shop All Overboots and Overshoes
Ranger By Honeywell
Overboot, Men, 12, 5-Buckle, Blk, Rubber, PR
Mfr # T369/12
Zoro # G1951284
product price: $96.95
/pr
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Material Natural Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger By Honeywell
- MFR # T369/12
- Zoro # G1951284
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 12 |
Height | 15" |
Boot Height | 15 in |
Fits Shoe Size | 12 |
Footwear Width | D |
Fits Footwear Size | 12 |
Description
Overboot, Knee, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Red, Fits Shoe Size 12, Style Number T369, Boot Height 15 in, Men's, Metatarsal Guard No, Size 12, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tip Over Roof Anchor, PK10 (2100222)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, 3XL (SVGZ2)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, L, PR (WE50-L)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X4X12CHV)
- RANGER BY HONEYWELL Overboot, Men, 16, 5-Buckle, Blk, Rubber, PR (T369/16)
- RANGER BY HONEYWELL Overboot, Men, 10, 5-Buckle, Blk, Rubber, PR (T369/10)
- RANGER BY HONEYWELL Overboot, Men, 14, 5-Buckle, Blk, Rubber, PR (T369/14)
- RANGER BY HONEYWELL Overshoes, Men, 13, 2-Buckle, Blk, Rubber, PR (T469/13)
- RANGER BY HONEYWELL Overshoes, Mens, 8, 2-Buckle, Blk, Rubber, PR (T469/8)
- RANGER BY HONEYWELL Overboot, Men, 13, 5-Buckle, Blk, Rubber, PR (T369/13)
- RANGER BY HONEYWELL Overboot, Men, 11, 5-Buckle, Blk, Rubber, PR (T369/11)
- Ranger By Honeywell Foot Protection