Shop All Automotive Stands
Ranger
6Ton Jack Stands, PK 2
Mfr # RJS-6T
Zoro # G207710518
product price: $101.99
/pk 2, $51.00/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Height Min. (In.) 15.5"
- Capacity 12000 lb
- Width 9"
- Material Steel
- Length 10.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger
- MFR # RJS-6T
- Zoro # G207710518
- UPC # 849672000402
- Country of Origin China
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 15.5" |
Width | 9" |
Length | 10.5" |
Maximum Height | 24.5 in |
Details
Capacity | 12000 lb |
Item | Jack Stand |
Material | Steel |
Description
6Ton Jack Stands Set of Two When used together, these heavyduty jack stands will safely support up to 6 tons Our models are arguably the safest, most versatile stands available today
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Primary Wire 12 Ga X 100' Green (051155)
- LUMITEC Contour Anchor Light 20 Inch White Shaft White Base (101695)
- URO PARTS License Plate Bracket Uro License Pla, 51187160607 (51187160607)
- CTA MANUFACTURING CLAMP LIFT SUPPORT (CTA5360)
- RANGER 1-Ton High Stand - high-reach (5150183)
- RANGER HeavyDuty Jack Stands, 3 Ton (RJS-3T)
- RANGER 2-Ton Tripod Stand (5150125)
- AMERICAN FORGE & FOUNDRY Safety Stand, Heavy Duty, Pin, 22 ton (6422)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Ratchet, 6 ton, PR (3306A)
- OTC Jack Stands, Steel, PR (S03)
- SUNEX 10 Ton High Height Pin Type Jack Stan (1410)
- Ranger Automotive Lifts & Stands