Shop All Floor Jacks
Ranger
3Ton Low Rider Floor Jack, 3 Ton, 21 Lift Height
Mfr # RFJ-6HD
Zoro # G007710510
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 6000 lbs.
- Material Steel
- Width 14 in
- Length 27 in
- Raised Height 19.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger
- MFR # RFJ-6HD
- Zoro # G007710510
- UPC # 849672000631
- Country of Origin China
- Category Floor Jacks
Dimensions
Width | 14 in |
Length | 27 in |
Raised Height | 19.5 in |
Front Width | 11 in |
Lowered Pad Height | 3 in |
Details
Lifting Capacity | 6000 lbs. |
Item | Floor Jack |
Material | Steel |
Description
3Ton Low Rider Floor Jack The Ranger RFJ6HD low rider garage floor jack effortlessly lifts 3 tons and features a quickpump design It also raises 21 to get you the most out of your jack stand's max height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Sleeve, 3/4 In (60NTA-12)
- FLEX TAPE FLEX SEAL Family of Products MAX 8 in. W X 25 ft. L White Waterproof Repair Tape (TFSMAXWHT08)
- WALKER EXHAUST Exhaust Muffler Assembly, 50054 (50054)
- VP RACING FUELS Small Engine Fuel, 4 Cycle, 5 gal. (6202)
- RANGER 3-Ton Floor Jack / Professional - 19in lift height (5150440)
- RANGER 3-Ton Floor Jack / Quick-Pump (5150418)
- RANGER 1.5 Ton Aluminum Racing Floor Jack (RFJ-3000AL)
- RANGER SuperDuty Garage Floor Jack, 25 Ton (RFJ-5000HD)
- RANGER Floor Jack, 60,000lb lifting capacity, Pneumatic (RBJ-30TL)
- RANGER 2Ton Aluminum Racing Floor Jack (RFJ-4000AL)
- CHICAGO PNEUMATIC Trolley Jack, 2 Ton (2T) Low Profile, Heavy Duty Steel Welded Chassis (CP80020)
- Ranger Floor Jacks