Shop All Floor Jacks
Ranger
2Ton Aluminum Racing Floor Jack
Mfr # RFJ-4000AL
Zoro # G007710527
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Lifting Capacity 4000 lbs.
- Width 11.75 in
- Material Aluminum
- Lowered Pad Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ranger
- MFR # RFJ-4000AL
- Zoro # G007710527
- UPC # 849672001652
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 24 in |
Width | 11.75 in |
Lowered Pad Height | 3.5 in |
Raised Height | 17.75 in |
Details
Lifting Capacity | 4000 lbs. |
Item | Floor Jack |
Material | Aluminum |
Description
2Ton Aluminum Racing Floor Jack The Ranger RFJ4000AL aluminum racing floor jack weighs in at just 39 lbs but delivers heavyweight performance, optimum strength, reduced weight, less pumping effort and increased lifting speed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Toggle Switch, Spst, On-Off, Crm Handle (090189)
- GROTE Solenoid, Continous Duty, 4 Term, 100A, 12V (82-0307)
- AP EXHAUST Prebent Pipe Ap Exhaust, 18168 (18168)
- ASSOCIATED EQUIPMENT Jump Starter, 12V, 400A, Max Voltage 500V (6256)
- RANGER SuperDuty Garage Floor Jack, 25 Ton (RFJ-5000HD)
- RANGER 3-Ton Floor Jack / Professional - 19in lift height (5150440)
- RANGER 3Ton Low Rider Floor Jack, 3 Ton, 21 Lift Height (RFJ-6HD)
- RANGER 1.5 Ton SuperLong Floor Jack (RFJ-3000LPF)
- RANGER Floor Jack, 60,000lb lifting capacity, Pneumatic (RBJ-30TL)
- RANGER 3-Ton Floor Jack / Quick-Pump (5150418)
- ESCO Bladder Jack, Triple Bag, 2 tons (92041)
- Ranger Floor Jacks