Shop All Floor Jacks
Ranger
1.5 Ton SuperLong Floor Jack
Mfr # RFJ-3000LPF
Zoro # G407710516
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 34 in
- Width 14.5 in
- Lifting Capacity 3000 lbs.
- Front Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger
- MFR # RFJ-3000LPF
- Zoro # G407710516
- UPC # 849672000303
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 34 in |
Width | 14.5 in |
Front Width | 11 in |
Lowered Pad Height | 2.75 in |
Raised Height | 24 in |
Details
Material | Steel |
Lifting Capacity | 3000 lbs. |
Item | Floor Jack |
Description
1.5 Ton SuperLong Floor Jack This 15ton superlong floor jack is perfect for reaching the jacking points on most low groundclearance vehicles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-5/8 x 9-9/32 in. (PA2592)
- BATTERY TENDER Battery Tender 12V, 400W Power Inverter (026-0003-DL-WH)
- SKF Tapered Roller Bearing, Lm48500-La (LM48500-LA)
- MITYVAC Universal Cooling System Test Kit, 2 pcs. (MV4534)
- RANGER 3Ton Low Rider Floor Jack, 3 Ton, 21 Lift Height (RFJ-6HD)
- RANGER 1.5 Ton Aluminum Racing Floor Jack (RFJ-3000AL)
- RANGER SuperDuty Garage Floor Jack, 25 Ton (RFJ-5000HD)
- RANGER 3-Ton Floor Jack / Professional - 19in lift height (5150440)
- RANGER Floor Jack, 60,000lb lifting capacity, Pneumatic (RBJ-30TL)
- RANGER 3-Ton Floor Jack / Quick-Pump (5150418)
- POWERBUILT 2Ton Xtra Low Profile Garage Jack (620479)
- Ranger Floor Jacks