Shop All Automotive Wheel Weights
Ranger
0.25 oz. / 1/2 Wide / Black + Silver Combo Adhesive Steel Wheel Weights / 22 lbs, 1400PK
Mfr # 5150230
Zoro # G008399868
product price: $157.99
/pk 1400, $0.11/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Roll; Wheel Weights
- Number of Pieces 1400
- Includes Tape Wheel Weight Silver, Tape Wheel Weight Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger
- MFR # 5150230
- Zoro # G008399868
- Country of Origin China
- Category Automotive Wheel Weights
Details
Material | Steel |
Type | Roll; Wheel Weights |
Number of Pieces | 1400 |
Includes | Tape Wheel Weight Silver, Tape Wheel Weight Black |
Description
0.25 oz. / 1/2 Wide / Black + Silver Combo Adhesive Steel Wheel Weights / 1400 pcs. / 22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (I7Z-020)
- EZRED MEMORY SAVER (EZMSBD28)
- BALDWIN FILTERS Air Filter, 5-7/16 x 10-7/8 in. (PA2383)
- DISCO Zinc Plated Fender Washer 1/2" Screw Size 2"OD PK25 (13105PK)
- RANGER 0.25 oz. / 1/2 Wide / Black Adhesive Steel Wheel Weights / 11 lbs, 700PK (5150225)
- RANGER 0.25 oz. / 1/2 Wide / Silver Adhesive Steel Wheel Weights / 11 lbs, 700PK (5150220)
- PLOMBCO 125 oz MC style Plasteel clipon weight (PLO10841)
- PLOMBCO 25 g IAW style Plasteel clipon weight (PLO10725)
- PLOMBCO 025 oz MC style Plasteel clipon weight (PLO10837)
- WEGMANN AUTOMOTIVE BX/25 STEEL WHEEL WEIGHTS (P175FE)
- PLOMBCO 150 oz MC style Plasteel clipon weight (PLO10842)
- Ranger Automotive Wheel Weights