Shop All Fences & Gates
Rangemaster
Field Fence, 330 ft L, 47 in H, 14 ga Gauge, Steel, Galvanized
Mfr # 6773
Zoro # G607390181
product price: $257.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$257.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rangemaster
- MFR # 6773
- Zoro # G607390181
- UPC # 251067739
- Country of Origin Mexico
- Category Fences & Gates
Description
Use as a livestock fencing and confinement, crop protection, erosion control silt fence backing, land fencing and side line dividers Extra zincCoated Heavyduty galvanized Wire tension curve Extra strong top and bottom wire lines Extreme weather resistant Small bottom mesh spacing to keep small wild animals out Wide upper spacing to keep big wild animals away and livestock confined Easy to install on different kind of surfaces and terrain Corrosion resistant Keeps the same shape after intense hitting by cattle Meets ASTMA641 specifications
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Oklahoma State Flag, 3x5 Ft (144360)
- MTD Lens-Lh Headlight (931-06559)
- DESIGN TOSCANO Illuminated Bavarian-Style Holiday Nutcracker Statue (DB477008)
- GILMOUR Oscil Sprinkler 3600Sqft (880013-1011)
- RANGEMASTER Staylock Fence, 330 ft L, 48 in H, 1212 Gauge, Steel, Galvanized (6981)
- RANGEMASTER Field Fence, 330 ft L, 47 in H, 12 ga Gauge, Steel, Galvanized (6660)
- RANGEMASTER Staylock Fence, 330 ft L, 61 in H, 1212 Gauge, Steel, Galvanized (6982)
- RANGEMASTER Horse Fence, 100 ft L, 60 in H, 125 ga Gauge, Galvanized (6963)
- RANGEMASTER Sheep and Goat Fence, 330 ft L, 48 in H, 4 x 4 in Mesh, 13 Gauge, Zinc (6965)
- RANGEMASTER Rangemaster Class 3 Series 7203 Barbed Wire, 15-1/2 ga, 1320 ft L, 4-Barbed Point (7203)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X10 ft. (308230B)
- Rangemaster Fences & Gates