Shop All Staples
Rangemaster
Fence Staples, 9 ga, 1-1/4 in Leg L, Steel
Mfr # 7414
Zoro # G807094155
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 9
- Material Steel
- Finish Galvanized
- Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rangemaster
- MFR # 7414
- Zoro # G807094155
- UPC # 251074140
- Country of Origin United States
- Category Staples
Dimensions
Leg Length | 1-1/4 in |
Details
Item | Fence Staples |
Gauge | 9 |
Material | Steel |
Finish | Galvanized |
Type | Smooth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Self Locking Thread Insert, Carbon Steel, 50 PK (6401SD-PWR)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1 in L, 50 PK (FBHEXB38161P50)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M10-1.00 (5404-10)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/32 in L, Brass Body, 100 PK (TBC0603-100)
- RANGEMASTER Fence Staples, 9 ga, 1-1/4 in Leg L, Steel (7403)
- RANGEMASTER Fence Staples, 9 ga, 2 in Leg L, Steel (7406)
- SEYMOUR MIDWEST Hog Ring Staples, 12.5 ga, Steel, 100 PK (69027)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1 in Leg L, Steel (N13BAB)
- ARROW FASTENER Light Duty Staples, JT21, 23 ga, Wide Crown, 5/16 in Leg L, Steel, 1000 PK (215)
- G.L. HUYETT Hog Ring Staples, 13 ga, Stainless Steel (HOGS-001)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (SX50351G)
- Rangemaster