Shop All Books
Random House
The Cat in the Hat Book
Mfr # 9780394800011
Zoro # G1422761
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-2
- Recommended Age 3-7 Years
- Includes 1 book
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Random House
- MFR # 9780394800011
- Zoro # G1422761
- Country of Origin United States
- Category Books
Details
Recommended Grade | Grade PK-2 |
Recommended Age | 3-7 Years |
Includes | 1 book |
Color | Multi |
Material | Paper |
Description
Have a ball with Dr. Seuss and the Cat in the Hat in this classic picture book...but don’t forget to clean up your mess!
A dreary day turns into a wild romp when this beloved story introduces readers to the Cat in the Hat and his troublemaking friends, Thing 1 and Thing 2. A favorite among kids, parents and teachers, this story uses simple words and basic rhyme to encourage and delight beginning readers.
Then he said "That is that."
And then he was gone
With a tip of his hat.
Originally created by Dr. Seuss himself, Beginner Books are fun, funny, and easy to read. These unjacketed hardcover early readers encourage children to read all on their own, using simple words and illustrations. Smaller than the classic large format Seuss picture books like The Lorax and Oh, The Places You’ll Go!, these portable packages are perfect for practicing readers ages 3-7, and lucky parents too!
A dreary day turns into a wild romp when this beloved story introduces readers to the Cat in the Hat and his troublemaking friends, Thing 1 and Thing 2. A favorite among kids, parents and teachers, this story uses simple words and basic rhyme to encourage and delight beginning readers.
Then he said "That is that."
And then he was gone
With a tip of his hat.
Originally created by Dr. Seuss himself, Beginner Books are fun, funny, and easy to read. These unjacketed hardcover early readers encourage children to read all on their own, using simple words and illustrations. Smaller than the classic large format Seuss picture books like The Lorax and Oh, The Places You’ll Go!, these portable packages are perfect for practicing readers ages 3-7, and lucky parents too!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED First Aid Finger Ring Cutters, 6" (CYZR-0596)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX16640)
- SEALER SALES 24 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width (FS-600H)
- SHARPIE Silver Markers, 12 PK (39100)
- RANDOM HOUSE Corduroy Book (9780140501735)
- RANDOM HOUSE Dr. Seuss’s ABC Book (9780394800301)
- RANDOM HOUSE Hop on Pop, Hardcover (9780394800295)
- RANDOM HOUSE Are You My Mother, Hardcover (9780394800189)
- RANDOM HOUSE Green Eggs and Ham Book (9780394800165)
- RANDOM HOUSE The Very Hungry Caterpillar Board Book (9780399226908)
- CARSON DELLOSA Biology Workbook, Grades 6-12 (104643)
- Random House Books