Shop All Books
Random House
Carry Along Book + CD, The Cat in the Hat
Mfr # 9780375834929
Zoro # G1427768
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3-7 Years
- Recommended Grade Grade PK-2
- Color Multi
- Material Paper, Plastic
- Includes 1 book, 1 CD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Random House
- MFR # 9780375834929
- Zoro # G1427768
- Country of Origin United States
- Category Books
Details
Recommended Age | 3-7 Years |
Recommended Grade | Grade PK-2 |
Color | Multi |
Material | Paper, Plastic |
Includes | 1 book, 1 CD |
Description
Pulitzer Prize-winning Dr. Seuss’s classic Beginner Book is now part of a book and audio CD package, with word-for-word storytelling by Kelsey Grammer.
Join the Cat in the Hat as he makes learning to read a joy. It’s a rainy day and Dick and Sally can’t find anything to do . . . until the Cat in the Hat unexpectedly appears and turns their dreary afternoon into a fun-filled extravaganza! This beloved book, which also features timeless characters such as Fish and Thing 1 and Thing 2, is fun to read aloud and easy to read alone. It’s a fixture in home and school libraries and a favorite among parents, children, teachers, and librarians. Highly collectible, it’s a purr-fect gift for Seuss fans of all ages!
Originally created by Dr. Seuss, Beginner Books encourage children to read all by themselves, with simple words and illustrations that give clues to their meanings.
Join the Cat in the Hat as he makes learning to read a joy. It’s a rainy day and Dick and Sally can’t find anything to do . . . until the Cat in the Hat unexpectedly appears and turns their dreary afternoon into a fun-filled extravaganza! This beloved book, which also features timeless characters such as Fish and Thing 1 and Thing 2, is fun to read aloud and easy to read alone. It’s a fixture in home and school libraries and a favorite among parents, children, teachers, and librarians. Highly collectible, it’s a purr-fect gift for Seuss fans of all ages!
Originally created by Dr. Seuss, Beginner Books encourage children to read all by themselves, with simple words and illustrations that give clues to their meanings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Slant Ring Heavy Duty Binder, Light Blue (AVE05301)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Black (21117)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/5 ft., Black/Matte Silver (HGeS9515PK)
- BRADY Label Overlay, 2-1/2 In.x4-1/2 In, PK100 (17134LS)
- RANDOM HOUSE Dr. Seuss’s ABC Book (9780394800301)
- RANDOM HOUSE The Very Hungry Caterpillar Board Book (9780399226908)
- RANDOM HOUSE Bud, Not Buddy, Paperback (9780553494105)
- RANDOM HOUSE Are You My Mother, Hardcover (9780394800189)
- RANDOM HOUSE Green Eggs and Ham Book (9780394800165)
- RANDOM HOUSE Corduroy Book (9780140501735)
- ABILITATIONS Reading Canopy, 7-7/8 Feet Long, Green & White (SS462)
- Random House Books