Shop All Door Weatherstripping & Door Seals
Randall
Wood and Bulb Door Weatherseal Set (3 Piece Set) (White)
Mfr # WV-74-WH
Zoro # G510203448
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Poplar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # WV-74-WH
- Zoro # G510203448
- UPC # 95546069000
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Color | White |
Material | Poplar |
Description
Wood Door Weatherstrip Set with (White) Rubber Bulb (36") Top and (84") Sides offers a premium solution for sealing gaps around doors. Crafted with wood and TPE rubber, this American-made set includes pieces for both the top and sides of the door. Its integrated rubber bulb effectively seals gaps between the door and jamb, preventing drafts and light from leaking through the opening. With an easy installation process using included nails and customizable lengths, it enhances energy efficiency while elevating the aesthetic appeal of any home or business.
Features:
•Material: Wood door weatherstrip set with TPE rubber bulb.
•Set Includes: (2) 84" pieces for sides and (1) 36" piece for the top of the door.
•Dimensions: 5/8" wide Poplar wood, 1/4" thick with 1/4" TPE bulb
•High Quality Bulb: TPE rubber bulb works up to -40 degrees Fahrenheit and past 125 degrees Fahrenheit.
•Mounting: No pre-drilled holes. Nails and instructions are included for installation.
•Function: Door sweep weatherstrip for sealing gaps.
•Installation: Can be cut down with a hacksaw to the desired length and secured.
•Economic Solution: Keeps out air, dirt, and dust
•Usage: Suitable for residential or commercial use
•Color: Brown (WH)
•Item Number: WV-74-WH
•Manufacturer: Randall Manufacturing
Features:
•Material: Wood door weatherstrip set with TPE rubber bulb.
•Set Includes: (2) 84" pieces for sides and (1) 36" piece for the top of the door.
•Dimensions: 5/8" wide Poplar wood, 1/4" thick with 1/4" TPE bulb
•High Quality Bulb: TPE rubber bulb works up to -40 degrees Fahrenheit and past 125 degrees Fahrenheit.
•Mounting: No pre-drilled holes. Nails and instructions are included for installation.
•Function: Door sweep weatherstrip for sealing gaps.
•Installation: Can be cut down with a hacksaw to the desired length and secured.
•Economic Solution: Keeps out air, dirt, and dust
•Usage: Suitable for residential or commercial use
•Color: Brown (WH)
•Item Number: WV-74-WH
•Manufacturer: Randall Manufacturing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-0.625-1.000-0.060-701-89-BLACK, 100PK (681288)
- MSI Lucas Canitia 12 In. X 48 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0040)
- ZORO SELECT 5/8 in W x 48 in H Aluminum Continuous Hinge (2ZGA5)
- WESLOCK Mesa Knob Privacy Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (007104N4NFR20)
- RANDALL Aluminum Door Weatherstrip Set With Vinyl (36") Top and (84") Sides (Brown) (V-94-BR)
- RANDALL Wood and Bulb Door Weatherseal Set (3 Piece Set) (Brown) (WV-74-BR)
- RANDALL Colonial Pattern Door Stop Set, with (Brown) Q-Lon Weatherstrip Top and Sides (WV-98-BR)
- RANDALL Aluminum and Vinyl Door Weatherstrip Set Top (36") Piece and Two Side (84") Pieces (Brown) (V-88-BR)
- RANDALL BLACK Q-LON SET (RV-97-BLK)
- RANDALL Colonial Pattern White Primed Wood Door Stop Set, with (White) Q-Lon Weatherstrip Top and Sides (WV-98-WHP)
- M-D Black AluminumVinyl Jamb Kit For Door Jambs 84 in L X 15 in (11825)
- Randall Door Bottoms, Thresholds & Seals