Shop All Door Bottoms
Randall
VINLY DOOR BTM 1 3/4In.- 2In. THICK DOORS
Mfr # 4 FT P-12-WH
Zoro # G610203218
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material PVC PLASTIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 4 FT P-12-WH
- Zoro # G610203218
- UPC # 95546050992
- Country of Origin United States
- Category Door Bottoms
Details
Color | White |
Material | PVC PLASTIC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 1.5 in. Lock with Hookbolt function (TH1102-1-1/2)
- IVES Satin Chrome Pivot 7226SET26D (7226SET26D)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDV2)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- RANDALL SLIDE ON DOOR BOTTOM (P-77-WH)
- RANDALL PLASTIC DOOR BTM DOR 1 3/4In. DOORS (3 FT P-6-BR)
- RANDALL VINLY DOOR BTM 1 3/4In.- 2In. THICK DOORS (3 FT P-12-BR)
- RANDALL VINLY DOOR BTM 1 3/4In.- 2In. THICK DOORS (3 FT P-12-WH)
- RANDALL BROWN UNIVERSAL DOOR BOTTOM (3 FT V-66-BR)
- RANDALL PLASTIC DOOR BTM DOR 1 3/4In. DOORS (3 FT P-6-WH)
- M-D DOOR BOTTM VINL 36""L BWN (82586)
- Randall Door Accessories