Shop All Door Thresholds
Randall
UNFINISHED 6In. OAK THRES
Mfr # 6 FT W-80-U
Zoro # G610203409
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Unfinished Red Oak
- Material Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 6 FT W-80-U
- Zoro # G610203409
- UPC # 95546030529
- Country of Origin United States
- Category Door Thresholds
Details
Color | Unfinished Red Oak |
Material | Red Oak |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Latch Pair Smart Mag Rare Earth 120deg T (CMP2M101812L12)
- DEFENDER SECURITY Cover Hole 2-5/8 In Gray (U 9515)
- JR PRODUCTS JR Products 70205 Barrel Catch with Metal Clip - Pack of 6 (70205)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3 BLK Corn Brace (N351-483)
- RANDALL 3' x 7" Wide x 1/2" High Corrugated Threshold (3 FT A-82)
- RANDALL 3' x 4" Wide x 1/4" High Corrugated Aluminum Threshold (3 FT A-77)
- RANDALL 8' x 6" Wide x 1/2" High Corrugated Threshold (8 FT A-80)
- RANDALL 6' Long Corrugated 4" Wide Aluminum Overlap Threshold (6 FT A-2)
- RANDALL UNFINISHED 3 1/2In. X 7/8In. OAK THRES (3 FT W-50-B-U)
- RANDALL 4" Wide x 1/2" High Fluted Aluminum Threshold (36" Long) (3 FT A-76)
- PEMKO 170A42 42" Saddle Threshold Mill Aluminum (170A42)
- Randall Door Bottoms, Thresholds & Seals