Shop All Door Thresholds
Randall
UNFINISHED 6In. OAK THRES
Mfr # 4 FT W-80-U
Zoro # G210203366
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Unfinished Red Oak
- Material Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 4 FT W-80-U
- Zoro # G210203366
- UPC # 95546030512
- Country of Origin United States
- Category Door Thresholds
Details
Color | Unfinished Red Oak |
Material | Red Oak |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND General Purpose Hooks, Variety Pack, Assorted Sizes, PK54 (17231ES)
- PROSOURCE Mobile Home Lockset Privacy Pb (T-5764PB-BK)
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Brushed Chrome Plain Bearing Steel Hinge (Set of 3) (CP4540-26D-M)
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 1 in W (83WP-IC/53)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (6 FT W-50-C-U)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (6 FT WL-50-C)
- RANDALL 4' x 7" Wide x 1/2" High Corrugated Threshold (4 FT A-82)
- RANDALL 8' x 6" Wide x 1/2" High Corrugated Threshold (8 FT A-80)
- RANDALL 5" Wide x 1/2" High Corrugated Aluminum Threshold (48 3/4" Long) (4 FT A-78)
- RANDALL 3' Long Corrugated 4" Wide Aluminum Overlap Threshold (3 FT A-2)
- THERMWELL PRODUCTS 1-3/4"Slv Flt Threshold (ST175)
- Randall Door Accessories