Shop All Door Thresholds
Randall
UNFINISHED 6In. OAK THRES
Mfr # 3 FT W-80-U
Zoro # G310203037
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Unfinished Red Oak
- Material Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 3 FT W-80-U
- Zoro # G310203037
- UPC # 95546030505
- Country of Origin United States
- Category Door Thresholds
Details
Color | Unfinished Red Oak |
Material | Red Oak |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Drawer Release Lite 36In Length (DRL-S001-36000-A01)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7201)
- ILCO Ilco: Key Blanks, 1649-KB1 KIMBALL OFFICE FURN. (ILCO-1649-KB1)
- ILCO Ilco: Key Blanks, 1069G-RO7 NATIONAL (TAY 174K (ILCO-1069G-RO7)
- RANDALL 5" Wide x 1/2" High Corrugated Aluminum Threshold (48 3/4" Long) (4 FT A-78)
- RANDALL ADJ HEIGHT OAK THRES 3 1/2In. WIDE (3 FT WL-9)
- RANDALL 3' x 8" Wide x 1/2" High Corrugated Threshold (3 FT A-84)
- RANDALL OAK THRESHOLD 5In. WIDE (4 FT WL-78)
- RANDALL 3' Mini Threshold, Door Bottom 1 1/4" Wide 3/8"-1/2" High (3 FT V-5)
- RANDALL 4' Long Commercial Grade Bumper Threshold 5" Wide 7/8" High (4 FT V-78-P)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 9in.W (429EDKB-36)
- Randall Door Bottoms, Thresholds & Seals