Shop All Door Sweeps
Randall
TRIPLE SEAL SWEEP UP TO 1In. GAP
Mfr # 4 FT V-62T-WH
Zoro # G210202918
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Randall
- MFR # 4 FT V-62T-WH
- Zoro # G210202918
- UPC # 95546025037
- Country of Origin United States
- Category Door Sweeps
Details
Color | White |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Traditional Key Motorcyle Universal Key Blank for Double Sided - Case of 10 (5967773)
- SPEC Compression Spring, Stainless Steel, PK10, C12250851500S (C12250851500S)
- ZORO SELECT O-Ring, Dash 213, PTFE, 0.13 In., PK10 (1RGH8)
- BRASS ACCENTS Kick Plate, 6x34", Oil Rubbed Bronze Po (A09-P0634-613KP)
- RANDALL TRIPLE SEAL SWEEP UP TO 1In. GAP (3 FT V-62T)
- RANDALL 4' Black Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100-BLK)
- RANDALL TRIPLE SEAL SWEEP UP TO 1In. GAP (3 FT V-62T-WH)
- RANDALL 4' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1 1/2" (4 FT BS-220-G)
- RANDALL HEAVY DUTY SWEEP UP TO 1 3/8In. (4 FT V-63-A)
- RANDALL TRIPLE SEAL SWEEP UP TO 1In. GAP (4 FT V-62T-BR)
- RANDALL 4' Brown Aluminum Brush Door Sweep For Gap Up To 2" (4 FT BS-330-BR)
- Randall Door Bottoms, Thresholds & Seals