Shop All Door Weatherstripping & Door Seals
Randall
Streamline Pattern Door Stop Set, with (Brown) Q-Lon Weatherstrip Top and Sides
Mfr # WV-97-BR
Zoro # G510203431
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Poplar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # WV-97-BR
- Zoro # G510203431
- UPC # 95546070020
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Color | Brown |
Material | Poplar |
Description
Wood Door Weatherstrip Set with (Brown) vinyl, a streamline pattern with a V-shaped seal for top and sides of door. This American-made set combines Streamline Pattern Wood and vinyl to provide top-notch sealing for both the top and sides of your door. Its V-shaped vinyl seal effectively blocks drafts and light from entering through the gaps between the door and jamb, promoting energy efficiency and maintaining a clean interior environment. With included nails and straightforward installation instructions, achieving a snug fit around your door frame is effortless, offering convenience and peace of mind.
Features:
•Material - Streamline Pattern Wood door stop set with V-shaped vinyl seal
•Set Includes - (2) 84" pieces for the sides and (1) 36" piece for the top of the door
•Dimensions - Poplar wood measures 1 3/8" wide and 3/8" thick, Q-Lon weatherstrip is 7/8" wide before compression
•Seal Quality - Positive door weatherstrip set with vinyl seal ensures a tight seal against drafts and light infiltration
•Function - Door sweep weatherstrip for filling gaps around the door frame
•Insulation - High-quality Q-Lon insulation enhances energy efficiency, reducing heating and cooling costs
•Versatility - Suitable for residential or commercial use
•Mounting - No pre-drilled holes; nails and instructions included for hassle-free installation
•Customization - Easily cut down to any size to fit your specific door measurements
•Color - Natural wood, Brown Vinyl
•Item Number - WV-97-BR
•Manufacturer - Randall Manufacturing
Features:
•Material - Streamline Pattern Wood door stop set with V-shaped vinyl seal
•Set Includes - (2) 84" pieces for the sides and (1) 36" piece for the top of the door
•Dimensions - Poplar wood measures 1 3/8" wide and 3/8" thick, Q-Lon weatherstrip is 7/8" wide before compression
•Seal Quality - Positive door weatherstrip set with vinyl seal ensures a tight seal against drafts and light infiltration
•Function - Door sweep weatherstrip for filling gaps around the door frame
•Insulation - High-quality Q-Lon insulation enhances energy efficiency, reducing heating and cooling costs
•Versatility - Suitable for residential or commercial use
•Mounting - No pre-drilled holes; nails and instructions included for hassle-free installation
•Customization - Easily cut down to any size to fit your specific door measurements
•Color - Natural wood, Brown Vinyl
•Item Number - WV-97-BR
•Manufacturer - Randall Manufacturing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Flush Pull Bright Chrome 2-3/8" (FP238U26)
- KOHLER O-Ring, 77952 (77952)
- NATIONAL GUARD Door Bottom Seal, Anodized, 3/4" Insert Sz (420NA-36)
- SESAMEE Combination Padlock, 4 Numbers (K5003/4)
- RANDALL Streamline Pattern Door Stop Set, with (Tan) Q-Lon Weatherstrip Top and Sides (WV-97-T)
- RANDALL Aluminum and Vinyl Door Weatherstrip Set Top (36") Piece and Two Side (84") Pieces (Brown) (V-88-BR)
- RANDALL Streamline Pattern Door Stop Set, with (Black) Q-Lon Weatherstrip Top and Sides (WV-97-BLK)
- RANDALL Colonial Pattern Door Stop Set, with (Black) Q-Lon Weatherstrip Top and Sides (WV-98-BLK)
- RANDALL REPLACEMENT Q-LON VINYL (RV-97-WH)
- RANDALL Aluminum Door Weatherstrip Set With Vinyl (36") Top and (84") Sides (Brown) (V-94-BR)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Gray (149MA-84)
- Randall Door Accessories