Shop All Door Thresholds
Randall
OAK THRESHOLD 6In. WIDE
Mfr # 4 FT WL-80
Zoro # G910203116
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Prefinished Natural Color
- Material Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 4 FT WL-80
- Zoro # G910203116
- UPC # 95546006821
- Country of Origin United States
- Category Door Thresholds
Details
Color | Prefinished Natural Color |
Material | Red Oak |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Extension Spring, Standard Steel, PK3 (020002000)
- GLIDERITE HARDWARE 4 in. Center to Center Solid Steel Wire Pull - 5102-SS, 10PK (5102-SS-10)
- PALISADE Vinyl J-Trim 94"L in Natural Oak, PK5 (19081PK)
- BALDWIN ESTATE Unlacquered Brass Cylinders Unlacquered Brass (8097.031)
- RANDALL 4' x 8" Wide x 1/2" High Corrugated Threshold (4 FT A-84)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (3 FT WL-50-C)
- RANDALL 3' x 4" Wide x 1/4" High Corrugated Aluminum Threshold (3 FT A-77)
- RANDALL 5" Wide x 1/2" High Corrugated Aluminum Threshold (48 3/4" Long) (4 FT A-78)
- RANDALL 4' x 7" Wide x 1/2" High Corrugated Threshold (4 FT A-82)
- RANDALL 4" Wide x 1/2" High Fluted Aluminum Threshold (36" Long) (3 FT A-76)
- M D BUILDING PRODUCTS 36x84 BRZ Jamb Up (1156)
- Randall Door Bottoms, Thresholds & Seals