Shop All Door Thresholds
Randall
OAK THRESHOLD 6In. WIDE
Mfr # 3 FT WL-80
Zoro # G010203160
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Prefinished Natural Color
- Material Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 3 FT WL-80
- Zoro # G010203160
- UPC # 95546006814
- Country of Origin United States
- Category Door Thresholds
Details
Color | Prefinished Natural Color |
Material | Red Oak |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed Hardboard Solid Core Flush Slab Door (2668FSCPHB)
- ZORO SELECT Tool Hook, Vinyl, 2-1/4 in. H (49GV53)
- ANDOVA TILES ANDOVA TILES Marianna 1" x 4" Glass Brick Joint Mosaic Wall Tile (ANDMARI464)
- PRIME-LINE Channel Glazing200'U1645 (P7735)
- RANDALL 8' x 6" Wide x 1/2" High Corrugated Threshold (8 FT A-80)
- RANDALL 5In. HALF THRESHOLD (6 FT W-78-A-U)
- RANDALL UNFINISHED 6In. OAK THRES (6 FT W-80-U)
- RANDALL ADJ HEIGHT OAK THRES 3 1/2In. WIDE (4 FT W-9-U)
- RANDALL 3' Mini Threshold, Door Bottom 1 1/4" Wide 3/8"-1/2" High (3 FT V-5)
- RANDALL 3' x 4" Wide x 1/4" High Corrugated Aluminum Threshold (3 FT A-77)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A48)
- Randall Door Accessories