Shop All Door Thresholds
Randall
OAK THRESHOLD 5In. WIDE
Mfr # 6 FT WL-78
Zoro # G410203227
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Prefinished Natural Color
- Material Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 6 FT WL-78
- Zoro # G410203227
- UPC # 95546006760
- Country of Origin United States
- Category Door Thresholds
Details
Color | Prefinished Natural Color |
Material | Red Oak |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 9/16 in Grid Size, 10 PK (1766C)
- EBERHARD MANUFACTURING CO Padlock Handle (EMC 5655 ZN)
- NU-SET Hasp 7-1/2", Double-Hinge (2703)
- HARDWARE RESOURCES 1-3/8"x1-3/8"x3/4" Bright Nickel Church Pew Bracket (1965BN)
- RANDALL 4" Wide x 1/2" High Fluted Aluminum Threshold (36" Long) (3 FT A-76)
- RANDALL UNFINISHED 3 1/2In. X 7/8In. OAK THRES (3 FT W-50-B-U)
- RANDALL UNFINISHED 3 1/2In. OAK THRES (3 FT W-50-U)
- RANDALL 5In. X 5/8In. THRES 5/16In. OVERLAP (6 FT W-78-CU)
- RANDALL 3' x 6" Wide x 1/2" High Black Corrugated Threshold (3 FT A-80-BLK)
- RANDALL 5" Wide x 1/2" High Corrugated Aluminum Threshold (36" Long) (3 FT A-78)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48 in L, 8in W (8428DKB-48)
- Randall Door Thresholds