Shop All Door Weatherstripping & Door Seals
Randall
Aluminum and Vinyl Door Weatherstrip Set Top (36") Piece and Two Side (84") Pieces (Gray)
Mfr # V-88
Zoro # G610203089
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # V-88
- Zoro # G610203089
- UPC # 95546026003
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Color | Grey |
Material | Aluminum |
Description
Aluminum Door Weatherstrip Set (Gray) with Rubber. A premium American-made solution designed to seal gaps around doors effectively. Crafted with aluminum and rubber, this set includes pieces for the top and sides of the door. With an easy installation process and included screws, it provides hassle-free setup and enhances energy efficiency by preventing drafts and light from leaking through openings. Its sleek design elevates the aesthetic appeal of any home or business.
Features:
•Material: Heavy-duty aluminum door weatherstrip set with rubber
•Set Includes: (2) 84" pieces for sides and (1) 36" piece for the top of the door
•Dimensions: Aluminum holder is 7/8" wide and bulb is 1/4"
•Rubber Bulb: Holds up in extreme cold temperatures, resistant to shrinking or stiffening like vinyl
•Mounting: Comes with mounting holes and matching color screws included
•Customization: Can be cut down to any size
•Function: Door sweep weatherstrip for sealing gaps
•Installation: Can be cut down with a hacksaw to the desired length
•Economic Solution: Keeps out air, dirt, and dust
•Usage: Suitable for residential or commercial use
•Length: Includes (2) 84" pieces and (1) 36" piece
•Color: Mill Finish with Gray vinyl
•Item Number: V-88
•Manufacturer: Randall Manufacturing
Features:
•Material: Heavy-duty aluminum door weatherstrip set with rubber
•Set Includes: (2) 84" pieces for sides and (1) 36" piece for the top of the door
•Dimensions: Aluminum holder is 7/8" wide and bulb is 1/4"
•Rubber Bulb: Holds up in extreme cold temperatures, resistant to shrinking or stiffening like vinyl
•Mounting: Comes with mounting holes and matching color screws included
•Customization: Can be cut down to any size
•Function: Door sweep weatherstrip for sealing gaps
•Installation: Can be cut down with a hacksaw to the desired length
•Economic Solution: Keeps out air, dirt, and dust
•Usage: Suitable for residential or commercial use
•Length: Includes (2) 84" pieces and (1) 36" piece
•Color: Mill Finish with Gray vinyl
•Item Number: V-88
•Manufacturer: Randall Manufacturing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 1/2"H x 3/4"P x 94 1/2"L Seville Panel Moulding (PML01X00SE)
- DELTANA Knob Round Hollow Bright Brass (KRH114U3)
- KASON Door Closer Body Only Exposed (1094-000003)
- MACHO O-RING & SEAL 436 Buna/NBR O-Ring AS568A 70A Durometer Black ID: 5-7/8in, OD: 6-3/8in, CS: 1/4in, 30PK (436-NBR70M30)
- RANDALL Streamline Pattern Door Stop Set, with (Black) Q-Lon Weatherstrip Top and Sides (WV-97-BLK)
- RANDALL Colonial Pattern Door Stop Set, with (Tan) Q-Lon Weatherstrip Top and Sides (WV-98-T)
- RANDALL Aluminum Door Weatherstrip Set With Vinyl (36") Top and (84") Sides (Brown) (V-94-BR)
- RANDALL Colonial Pattern Door Stop Set, with (Black) Q-Lon Weatherstrip Top and Sides (WV-98-BLK)
- RANDALL REPLACEMENT Q-LON VINYL (RV-97-WH)
- RANDALL Colonial Pattern White Primed Wood Door Stop Set, with (White) Q-Lon Weatherstrip Top and Sides (WV-98-WHP)
- FROST KING 1/4"T X 5/16"W X 17'L EPDM TP (V25GA)
- Randall Door Accessories