Shop All Door Thresholds
Randall
8' x 6" Wide x 1/2" High Corrugated Threshold
Mfr # 8 FT A-80
Zoro # G210203052
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Randall
- MFR # 8 FT A-80
- Zoro # G210203052
- UPC # 9554605049
- Country of Origin United States
- Category Door Thresholds
Details
Material | Aluminum |
Description
96 3/4" Long Corrugated Aluminum Saddle Threshold is a high-quality, American-made threshold designed for easy installation and transitions in interior doorways or between different floor surfaces. With dimensions of 6" wide and 1/2" high, it provides a clean and desirable aesthetic for both residential and light commercial use. ADA Handicap Accessible, it comes with pre-punched holes and screws for convenient installation and can be cut down to a desired length using a hacksaw.
Details:
•Dimensions: 8ft x 6" Wide x 1/2" High Corrugated Aluminum Threshold
•Material: American-made with high-quality materials
•Installation: Pre-punched holes and screws included for easy installation
•Use: Suitable for creating transitions in interior doorways or between floor surfaces
•Customization: Can be cut down to any size using a hacksaw
•Recommended Gauge: Medium Gauge Aluminum for Light Commercial or Residential Use
•Accessibility: ADA Handicap Accessible
•Colors: Silver / Mill
•Durability: Made of durable aluminum for heavy traffic
•Transition: Creates a defined transition between two surfaces
•Versatility: Suitable for both residential and commercial use
Details:
•Dimensions: 8ft x 6" Wide x 1/2" High Corrugated Aluminum Threshold
•Material: American-made with high-quality materials
•Installation: Pre-punched holes and screws included for easy installation
•Use: Suitable for creating transitions in interior doorways or between floor surfaces
•Customization: Can be cut down to any size using a hacksaw
•Recommended Gauge: Medium Gauge Aluminum for Light Commercial or Residential Use
•Accessibility: ADA Handicap Accessible
•Colors: Silver / Mill
•Durability: Made of durable aluminum for heavy traffic
•Transition: Creates a defined transition between two surfaces
•Versatility: Suitable for both residential and commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Cabinet, 400 Capacity, 21-3/4" H (CB12490)
- ROHDE Pull Handle, Powder Coated, Powder Coated, Threaded Studs (KW-30.017.84)
- TRIMLITE 24" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2068pri8401RH26D4916)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A RWPA DKB)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (4 FT WL-50-C)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (3 FT W-50-C-U)
- RANDALL 5In. HALF THRESHOLD (3 FT WL-78-A)
- RANDALL 5In. X 5/8In. THRES 5/16In. OVERLAP (3 FT W-78-CU)
- RANDALL UNFINISHED 6In. OAK THRES (6 FT W-80-U)
- RANDALL 3 5/8In. ADJUSTABLE DOOR SILL (3 FT AW-350)
- RANDALL 5In. X 5/8In. THRES 5/16In. OVERLAP (6 FT W-78-CU)
- Randall Door Accessories