Shop All Door Sweeps
Randall
7' Black Aluminum Brush Door Sweep For Gap Up To 1"
Mfr # 7 FT BS-100-BLK
Zoro # G910203352
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Randall
- MFR # 7 FT BS-100-BLK
- Zoro # G910203352
- UPC # 95546099731
- Country of Origin United States
- Category Door Sweeps
Details
Color | Black |
Material | Aluminum |
Description
72" Brush Sweep designed for door gaps up to 1". This heavy-weight sweep with a black aluminum holder and a 3/4" black brush door sweep provides an efficient solution for sealing gaps, preventing contaminants from entering, and enhancing energy efficiency. With an easy installation process, slotted mounting holes, and the option to customize the length using a hacksaw, this product offers both practicality and aesthetic appeal for residential or commercial use.
Details:
•Heavy Weight Sweep with Vinyl Seal
•Dimensions: 1" Clear Anodized Aluminum holder with 3/4" black brush door sweep
•Brush Sweep Gaps Up to 1" between floor and door
•.006 Level Black Polypropylene brush
•Slotted Mounting Holes: Easy installation with matching color screws included
•Screw Included
•Can be cut down to any size
•Economic Solution: Keeps out air, dirt, dust, insects, and rodents
•Suitable for: Residential or Commercial Use
•Length: 7' Long
•Color: Black
Details:
•Heavy Weight Sweep with Vinyl Seal
•Dimensions: 1" Clear Anodized Aluminum holder with 3/4" black brush door sweep
•Brush Sweep Gaps Up to 1" between floor and door
•.006 Level Black Polypropylene brush
•Slotted Mounting Holes: Easy installation with matching color screws included
•Screw Included
•Can be cut down to any size
•Economic Solution: Keeps out air, dirt, dust, insects, and rodents
•Suitable for: Residential or Commercial Use
•Length: 7' Long
•Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (5080)
- BALDWIN ESTATE Entry Apartment Handlesets Unlacquered Brass (6802.031.L)
- ZORO SELECT Cabinet Knob Back Plate, Round Shape (900-10221AB)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, BUNA (42MPU-075)
- RANDALL 3' Clear Satin Anodized Brush Door Sweep For Gap Up To 1 1/2" (3 FT BS-220)
- RANDALL TRIPLE SEAL SWEEP UP TO 1In. GAP (4 FT V-62T-BR)
- RANDALL 3' Brown Aluminum Brush Door Sweep For Gap Up To 2" (3 FT BS-330-BR)
- RANDALL 4' Clear Anodized Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100)
- RANDALL BROWN HEAVY DUTY SWEEP UP TO 1 3/8In. (3 FT V-63-BR)
- RANDALL 3' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1 1/2" (3 FT BS-220-G)
- M-D Doorsweep Alum/Rubr Brnz 36 In (68254)
- Randall Door Accessories